Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 9/16"-12, Plug, 4 Flutes, UNC

  • Mfr # 1603507

  • Zoro # G9295596


product price: $27.89
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603507
Zoro #
G9295596
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H3
65% Thread Drill Size
12.50 mm
Tap Length Standard
ANSI
Shank Length
1 5/8 in
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
Square Size
0.3220 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
List Number
101C
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
101C
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
UNC
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H3
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3.59 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.28 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.