Zoro Homepage

Straight Flute Hand Tap, 9/16"-12, Plug, 4 Flutes, UNC

  • Mfr # 1662100

  • Zoro # G3685175


product price: $34.49
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662100
Zoro #
G3685175
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
75% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.50 mm
Square Size
0.3220 in
Shank Length
1 5/8 in
55% Thread Drill Size
1/2 in
Tap Length Standard
ANSI
Thread Size
9/16"-12
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
101L
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
101L
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Threads per Inch
12
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNS
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.