Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 9/16"-18, Bottoming, 4 Flutes, UNF

  • Mfr # 1600007

  • Zoro # G9295483


product price: $28.69
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600007
Zoro #
G9295483
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Square Size
0.3220 in
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Shank Length
1 5/8 in
Thread Size
9/16"-18
Tap Length Standard
ANSI
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
101C
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101C
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
18
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3.59 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.28 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.