Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 9/16"-18, Bottoming, 5 Flutes, UNF

  • Mfr # 1005302108

  • Zoro # G9294302


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005302108
Zoro #
G9294302
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
9/16"-18
Tap Size
9/16"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Overall Length
4"
Thread Length
1-21/32"
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
Square Size
0.3220 in
Thread Size
9/16"-18
Tap Length Standard
DIN
75% Thread Drill Size
12.90 mm
Shank Length
1 15/16 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
Thread Direction
Right Hand
List Number
10053
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
10053
Thread Standard
UNF
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
18
Thread Limit
H5
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.