Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Plug, 4 Flutes

  • Mfr # 12601900

  • Zoro # G9310621


product price: $41.89
/ea

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12601900
Zoro #
G9310621
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Tap Thread Size
9/16"-18
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Thread Size
9/16"-18
Square Size
0.3590 in
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Shank Length
1 43/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
UNF
Number of Pieces
1
List Number
126
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
126
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
126
Thread Standard
UNF
Threads per Inch
18
Thread Limit
H3
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Features
Hss Material: Increased Wear Resistance, Straight Flute: For Through Or Blind Holes And Short Chipping Materials, Screw Thread Insert (Sti) Tap: Repair Stripped Threaded Holes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.165 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.