Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Plug, 4 Flutes, UNF

  • Mfr # 1113400

  • Zoro # G9295885


product price: $31.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113400
Zoro #
G9295885
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H2
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Square Size
0.3220 in
75% Thread Drill Size
12.90 mm
Tap Length Standard
ANSI
Thread Size
9/16"-18
Shank Length
1 5/8 in
65% Thread Drill Size
33/64 in
55% Thread Drill Size
13.25 mm
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
List Number
101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNF
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.