Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Plug, 4 Flutes, UNF

  • Mfr # 1603707

  • Zoro # G9295614


product price: $28.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603707
Zoro #
G9295614
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
Tap Length Standard
ANSI
Shank Length
1 5/8 in
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
Square Size
0.3220 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90 mm
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101C
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101C
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Limit
H3
Threads per Inch
18
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3.59 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.28 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.