Straight Flute Hand Tap, 9/16"-18, Taper, 4 Flutes, UNF

  • Mfr # 1123308

  • Zoro # G9296226


product price: $38.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123308
Zoro #
G9296226
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Shank Length
1 5/8 in
Thread Size
9/16"-18
Square Size
0.3220 in
Tap Length Standard
ANSI
55% Thread Drill Size
13.25 mm
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Threads per Inch
18
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
All Materials
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3.59 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.