Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 1067900

  • Zoro # G2770306


product price: $8.39
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1067900
Zoro #
G2770306
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Length Standard
ANSI
Square Size
0.1090 in
65% Thread Drill Size
#34
75% Thread Drill Size
0.1065 in
Thread Size
#6-32
Shank Length
1 1/8 in
55% Thread Drill Size
#32
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
List Number
104
Cutting Direction - Machining
Right Hand
Series
104
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Pipe
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 0.1065 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.