Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 1068500

  • Zoro # G2770297


product price: $8.39
/ea

Key Features

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1068500
Zoro #
G2770297
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Tap Thread Size
#8-32
Thread Length
3/4"
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Shank Length
1 3/32 in
Square Size
0.1310 in
Tap Length Standard
ANSI
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
104
Cutting Direction - Machining
Right Hand
Series
104
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.54 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.