Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 2 Flutes

  • Mfr # 1074101

  • Zoro # G2770139


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074101
Zoro #
G2770139
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1510 in
75% Thread Drill Size
#25
Tap Length Standard
ANSI
55% Thread Drill Size
#21
Thread Size
#10-24
Shank Length
1 7/32 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
UNC
List Number
104
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
104
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
ANSI
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.7 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.