Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 2 Flutes

  • Mfr # 2055000

  • Zoro # G9299841


product price: $34.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2055000
Zoro #
G9299841
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#00
Overall Length
1-9/16"
Tap Thread Size
#00-90
Thread Length
1/4"
Pitch Diameter Limit
H2
Shank Length
1 3/8 in
Square Size
0.1090 in
Tap Length Standard
ANSI
Thread Size
#00-90
Size
#00

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNS
List Number
S110
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P
Series
S110
Shank Type - Machining
Straight
Thread Standard
UNS
Extended Neck
Yes
Threads per Inch
90
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #00-90, UNS, Bottoming, Overall Length 1.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.28 in, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.