Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1011100

  • Zoro # G9173857


product price: $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011100
Zoro #
G9173857
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Tap Length Standard
ANSI
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Shank Length
1 5/16 in
Square Size
0.1090 in
Thread Size
#2-56
55% Thread Drill Size
#49
Size
#2

Description

Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.