Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1012001

  • Zoro # G2772071


product price: $9.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012001
Zoro #
G2772071
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
Thread Length
1/2"
Square Size
0.1090 in
Thread Size
#3-56
Tap Length Standard
ANSI
55% Thread Drill Size
#44
75% Thread Drill Size
#46
65% Thread Drill Size
2.13 mm
Shank Length
1 5/16 in
Size
#3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
List Number
102
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
56
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-56, UNF, Bottoming, Overall Length 1.81 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.