Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1012900

  • Zoro # G2771907


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012900
Zoro #
G2771907
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Pitch Diameter Limit
H2
Thread Length
9/16"
Tap Thread Size
#4-36
Thread Size
#4-36
Tap Length Standard
ANSI
Shank Length
1 3/16 in
Square Size
0.1090 in
Size
#4

Description

Straight Flute Tap, Thread Size #4-36, UNS, Bottoming, Overall Length 1.87 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.