Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1050200

  • Zoro # G2770750


product price: $6.29
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050200
Zoro #
G2770750
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Tap Length Standard
ANSI
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Shank Length
1 5/32 in
Thread Size
#8-32
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
List Number
103
Tap Finish
Bright
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
103
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.