Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1171101

  • Zoro # G2770531


product price: $9.59
/ea

Key Features

Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171101
Zoro #
G2770531
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Shank Length
1 3/8 in
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Tap Length Standard
ANSI
75% Thread Drill Size
I
Square Size
0.2380 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
103
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
103
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
UNF
Threads per Inch
24
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.