Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 22808

  • Zoro # G9301293


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22808
Zoro #
G9301293
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Overall Length
44.00mm
Tap Thread Size
M2.6-0.45
Thread Length
16.00mm
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
2.22 mm
Thread Size
M2.6x0.45
Shank Length
27.00 mm
Square Size
2.48 mm
75% Thread Drill Size
2.16 mm
Tap Length Standard
JIS
Size
M2.6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
349
Thread Direction
Right Hand
Series
349
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
OH3
Secondary Material Application
Composite
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
0.45mm
Secondary Material Application ISO Code
O
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.6x0.45, Metric, Bottoming, Overall Length 44 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.16 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.