Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 2403603

  • Zoro # G9666167


product price: $14.59
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403603
Zoro #
G9666167
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Square Size
0.1900 in
75% Thread Drill Size
#7
Shank Length
1 1/2 in
Thread Size
1/4"-20
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
List Number
240
Number of Pieces
1
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
240
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application ISO Code
K, N
Thread Limit
H5
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N1
Secondary Material Application
Aluminum
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.