Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 2410603

  • Zoro # G9295343


product price: $21.15
/ea

Key Features

Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410603
Zoro #
G9295343
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Pitch Diameter Limit
D5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Shank Length
36.00 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
241
Series
241
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N1
Thread Limit
D5
Measurement System
Metric
Secondary Material Application
Aluminum
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
0.80mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.