Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 2493203

  • Zoro # G9666151


product price: $15.19
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493203
Zoro #
G9666151
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Length
3/4"
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Shank Length
1 11/32 in
Square Size
0.1300 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
240
Number of Pieces
1
Series
240
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Secondary Material Application ISO Code
N1
Spiral Direction
Neutral
Thread Limit
H3
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.12 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.