Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 3190200

  • Zoro # G9300943


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190200
Zoro #
G9300943
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
63.00mm
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Tap Length Standard
DIN
65% Thread Drill Size
3.50 mm
Shank Length
1 5/8 in
Thread Size
#8-32
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
319
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Series
319
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Shank Type - Machining
Straight
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.48 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.