Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 3190300

  • Zoro # G9300952


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190300
Zoro #
G9300952
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/4"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
Not Rated
Shank Length
1 3/4 in
Tap Length Standard
DIN
Square Size
0.1510 in
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Thread Size
#10-24
55% Thread Drill Size
#21
Size
#10

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2.75 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.