Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 3190400

  • Zoro # G9300961


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190400
Zoro #
G9300961
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-32
Thread Length
7/8"
Shank Length
1 3/4 in
75% Thread Drill Size
#21
Square Size
0.1510 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Tap Length Standard
DIN
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
List Number
319
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Series
319
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.75 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.