Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 353

  • Zoro # G9665311


product price: $11.69
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353
Zoro #
G9665311
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Overall Length
44.00mm
Tap Thread Size
M2.6-0.45
Thread Length
16.00mm
Pitch Diameter Limit
Not Rated
Shank Length
35.00 mm
65% Thread Drill Size
2.43 mm
Tap Length Standard
JIS
Square Size
2.50 mm
Thread Size
M2.6x0.45
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.41 mm
Size
M2.6

Description

Straight Flute Tap, Thread Size M2.6x0.45, Metric, Bottoming, Overall Length 44 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.41 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.