Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 593

  • Zoro # G1862710


product price: $13.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593
Zoro #
G1862710
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
62.00mm
Tap Thread Size
M6-0.75
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
5.45 mm
Thread Size
M6x0.75
75% Thread Drill Size
5.25 mm
65% Thread Drill Size
5.35 mm
Square Size
4.50 mm
Tap Length Standard
JIS
Shank Length
33.00 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75mm
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
JIS 2
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x0.75, Metric, Bottoming, Overall Length 62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.