Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 6008200

  • Zoro # G9665144


product price: $16.19
/ea

Key Features

Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008200
Zoro #
G9665144
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#8-32
Thread Length
15/16"
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Shank Length
1 11/32 in
75% Thread Drill Size
3.40 mm
Square Size
0.1640 in
65% Thread Drill Size
3.50 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
126
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
126
Secondary Material Application ISO Code
K, N, P
Measurement System
Pipe
Thread Standard
UNC
Thread Limit
H2
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
126
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Threads per Inch
32
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.468 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.