Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 1006101100

  • Zoro # G9301144


product price: $104.36
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006101100
Zoro #
G9301144
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Pitch Diameter Limit
D3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Shank Length
32.00 mm
Tap Length Standard
DIN
Square Size
2.79 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
10061
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Series
10061
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Tap Shank Standard
ANSI
Thread Limit
D3
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Measurement System
Metric
Secondary Material Application
Composite
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.