Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 1012901

  • Zoro # G2771898


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012901
Zoro #
G2771898
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Pitch Diameter Limit
H2
Thread Length
9/16"
Tap Thread Size
#4-36
Square Size
0.1090 in
Thread Size
#4-36
Shank Length
1 3/16 in
Tap Length Standard
ANSI
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNS
List Number
102
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Extended Neck
Yes
Thread Standard
UNS
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-36, UNS, Bottoming, Overall Length 1.87 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.37 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.