Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 1013501

  • Zoro # G2771767


product price: $9.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013501
Zoro #
G2771767
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#5-44
75% Thread Drill Size
2.70 mm
Tap Length Standard
ANSI
Shank Length
1 5/32 in
Thread Size
#5-44
55% Thread Drill Size
2.75 mm
Square Size
0.1090 in
65% Thread Drill Size
2.70 mm
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
List Number
102
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
102
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Measurement System
Pipe
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
44
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-44, UNF, Bottoming, Overall Length 1 29/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.70 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.