Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 1013508

  • Zoro # G2771758


product price: $9.59
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013508
Zoro #
G2771758
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-44
Pitch Diameter Limit
H2
Thread Length
5/8"
65% Thread Drill Size
2.70 mm
Thread Size
#5-44
Tap Length Standard
ANSI
Square Size
0.1090 in
75% Thread Drill Size
2.70 mm
55% Thread Drill Size
2.75 mm
Shank Length
1 5/32 in
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
TiCN
List Number
102
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Threads per Inch
44
Thread Limit
H2
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-44, UNF, Bottoming, Overall Length 1.93 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.70 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.