Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1040200

  • Zoro # G2770839


product price: $7.59
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040200
Zoro #
G2770839
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Pitch Diameter Limit
H1
Thread Length
3/4"
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
1 5/32 in
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Tap Length Standard
ANSI
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
List Number
103
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
103
Thread Standard
UNC
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Thread Limit
H1
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.