Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 1051101

  • Zoro # G2770680


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051101
Zoro #
G2770680
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-32
Tap Length Standard
ANSI
Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 5/16 in
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
103
Tap Finish
Oxide
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
103
Threads per Inch
32
Measurement System
Pipe
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.