Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1105700108

  • Zoro # G3658085


product price: $52.89
/ea

Key Features

Shank Dia.
4.85mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105700108
Zoro #
G3658085
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.85mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
64.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D8
Tap Length Standard
ANSI
75% Thread Drill Size
5.00 mm
Square Size
4.85 mm
Shank Length
38.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
11057
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
11057
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Coolant Fed
Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.