Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1171400

  • Zoro # G2770507


product price: $15.19
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171400
Zoro #
G2770507
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Thread Size
3/8"-16
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
Shank Length
1 1/2 in
75% Thread Drill Size
5/16 in
Tap Length Standard
ANSI
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
103
Tap Thread Type
UNC
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
103
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.93 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.