Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1970201

  • Zoro # G2769929


product price: $12.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970201
Zoro #
G2769929
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Thread Length
16.00mm
Thread Size
M3x0.5
Shank Length
30.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Tap Length Standard
ANSI
55% Thread Drill Size
#37
Square Size
2.79 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
141
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
141
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D3
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.