Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1972601

  • Zoro # G2769798


product price: $10.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1972601
Zoro #
G2769798
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
17.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D4
Square Size
2.79 mm
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Shank Length
30.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
Tap Length Standard
ANSI
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
List Number
141
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
141
Thread Pitch
0.60mm
Extended Neck
Yes
Thread Limit
D4
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Bottoming, Overall Length 50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.