Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1977400

  • Zoro # G3700401


product price: $22.29
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977400
Zoro #
G3700401
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.00mm
Thread Length
11.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
Tap Length Standard
ANSI
65% Thread Drill Size
1.65 mm
Shank Length
32.00 mm
Thread Size
M2x0.4
Square Size
2.79 mm
Size
M2

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Bottoming, Overall Length 44 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.