Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 22606

  • Zoro # G2769719


product price: $12.69
/ea

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22606
Zoro #
G2769719
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
46.00mm
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3-0.50
Square Size
3.20 mm
Shank Length
27.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Tap Length Standard
JIS
Thread Size
M3x0.5
55% Thread Drill Size
#37
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
List Number
121
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Limit
JIS 2
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
0.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 46 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.