Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 22622

  • Zoro # G2769658


product price: $11.49
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22622
Zoro #
G2769658
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
62.00mm
Thread Length
24.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Shank Length
33.00 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
4.50 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
121
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
JIS 2
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Pitch
1.00mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 62 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.