Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 22803

  • Zoro # G9301257


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22803
Zoro #
G9301257
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M1.8
Overall Length
36.00mm
Thread Length
11.00mm
Tap Thread Size
M1.8-0.35
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
1.45 mm
Square Size
2.48 mm
Shank Length
23.00 mm
Thread Size
M1.8x0.35
65% Thread Drill Size
1.50 mm
Tap Length Standard
JIS
55% Thread Drill Size
1.55 mm
Size
M1.8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
349
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Series
349
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
OH3
Secondary Material Application
Composite
Thread Pitch
0.35mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1.8x0.35, Metric, Bottoming, Overall Length 36 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 1.45 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.