Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 22804

  • Zoro # G9301266


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22804
Zoro #
G9301266
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
40.00mm
Thread Length
15.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
Thread Size
M2x0.4
Shank Length
24.00 mm
55% Thread Drill Size
#51
Square Size
2.48 mm
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
349
Series
349
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
OH3
Tap Shank Standard
JIS
Primary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Bottoming, Overall Length 40 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.