Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 22806

  • Zoro # G9301275


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22806
Zoro #
G9301275
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.3
Overall Length
42.00mm
Pitch Diameter Limit
Not Rated
Thread Length
15.00mm
Tap Thread Size
M2.3-0.40
Tap Length Standard
JIS
Thread Size
M2.3x0.4
Square Size
2.48 mm
Shank Length
26.00 mm
Size
M2.3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
List Number
349
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
349
Thread Pitch
0.40mm
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Thread Limit
OH3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
JIS
Secondary Material Application
Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.3x0.4, Metric, Bottoming, Overall Length 42 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.