Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 22810

  • Zoro # G9301302


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22810
Zoro #
G9301302
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
46.00mm
Thread Length
18.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
Not Rated
Square Size
3.20 mm
Shank Length
33.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5
Tap Length Standard
JIS
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
List Number
349
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
349
Tap Shank Standard
JIS
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Thread Limit
OH3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 46 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.