Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 22929

  • Zoro # G9301887


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22929
Zoro #
G9301887
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
100.00mm
Thread Length
24.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
13/64 in
Shank Length
76.00 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Square Size
4.50 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
356
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
356
Spiral Direction
Neutral
Secondary Material Application
Composite
Thread Pitch
1.00mm
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Material Grade - Machining
356
Extended Shank
Yes
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Secondary Material Application ISO Code
O
Thread Limit
OH3
Thread Standard
JIS
Measurement System
Metric
Extended Neck
No
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x1, Overall Length 100 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.