Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 2401603

  • Zoro # G9666221


product price: $13.79
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401603
Zoro #
G9666221
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Pitch Diameter Limit
H3
Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
1 5/16 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Square Size
0.1100 in
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Nitride
List Number
240
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
240
Shank Type - Machining
Straight
Measurement System
Pipe
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Secondary Material Application
Aluminum
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
32
Secondary Material Application ISO Code
N1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.