Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 2402803

  • Zoro # G9666185


product price: $14.99
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402803
Zoro #
G9666185
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
55% Thread Drill Size
4.25 mm
Square Size
0.1500 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
H3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
240
Measurement System
Pipe
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N1
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
240

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.37 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.