Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 2410203

  • Zoro # G9295325


product price: $19.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410203
Zoro #
G9295325
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.50
Thread Length
16.00mm
Pitch Diameter Limit
D3
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
32.00 mm
Thread Size
M3x0.5
Size
M3

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.