Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 2495003

  • Zoro # G9295422


product price: $18.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495003
Zoro #
G9295422
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D4
65% Thread Drill Size
3.40 mm
Shank Length
33.00 mm
Square Size
3.33 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Nitride
Tap Thread Type
Metric Coarse
List Number
241
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Series
241
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Thread Pitch
0.70mm
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N1
Secondary Material Application
Aluminum
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 54 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.