Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 6006100

  • Zoro # G9665205


product price: $15.99
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006100
Zoro #
G9665205
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#5-40
Pitch Diameter Limit
H2
Thread Size
#5-40
Square Size
0.1310 in
75% Thread Drill Size
#39
Shank Length
1 1/4 in
65% Thread Drill Size
#37
55% Thread Drill Size
#36

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
STI Tap
Tap Thread Type
UNC
Tap Finish
Bright
Thread Direction
Right Hand
List Number
126
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
126
Material Grade - Machining
126
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.374 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.